Shop All Time Delay Relays
Te Connectivity
Off-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 12Vdc (Coil), 1S Adj Min, 300S Adj Max, Dc Input, Ac
Mfr # 3-1423164-9
Zoro # G105864993
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Input Voltage 12 VDC
- Type of Output Relay
- Electrical Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1423164-9
- Zoro # G105864993
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Input Voltage | 12 VDC |
Type of Output | Relay |
Electrical Connection | Screw Terminals |
Timer Range | 1 “ 300 seconds |
Operating Functions | Off-Delay |
Description
Off-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 12Vdc (Coil), 1S Adj Min, 300S Adj Max, Dc Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR4RH13)
- HUBBELL Single Pole Connector, Retaining Screw (HBL15RS)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga. (87182)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Press (HBL1284I)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EP35)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (9050JCK60V24)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-55121-05)
- SCHNEIDER ELECTRIC GFR RH99M MANUAL TIME DELAY UL 240VAC (56373TD)
- MACROMATIC Encapsulatd Timr Rlay, 10A, Relay, 0.1 sec. (THR-3836U)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP06)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK12V20)
- Te Connectivity Electrical Relays