Shop All Time Delay Relays
Te Connectivity
Off-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 125Vdc (Coil), 0.5S Adj Min, 5S Adj Max, Dc Input,
Mfr # 1-1423164-9
Zoro # G205864978
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Input Voltage 125 VDC
- Type of Output Relay
- Operating Functions Off-Delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1423164-9
- Zoro # G205864978
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Input Voltage | 125 VDC |
Type of Output | Relay |
Operating Functions | Off-Delay |
Electrical Connection | Screw Terminals |
Timer Range | .5 “ 5 seconds |
Description
Off-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 125Vdc (Coil), 0.5S Adj Min, 5S Adj Max, Dc Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 50A@300VAC, ZC, 90-280VDC, 50 A, 24 to 300V AC, SSP1 Series (SSP1A150M7T)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Black (WL-SW-0375-50-BK)
- HUBBELL Single Pole Connector Cover, Male, Orange (HBLMCAPO)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50228-12)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML4)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Function - Timing Relay: On Delay (2A561)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 6Pins (TGMPL40100A1H)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-300)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-55128-05)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EP28)
- Te Connectivity Electrical Relays