Shop All Splicing Connectors
This Product is Discontinued
Te Connectivity
Non-Mtllc Splice and Tap K, 14 to 2/0 AWG (Discontinued)
Mfr # CPGI-WWG-GTAP-2
Zoro # G3617844
This Product is Discontinued
Key Features
- Wire Range 14 to 2/0
- Number of Wires 2
- Material Polymer Splice with Silicone Jacket
- Length 4-1/4"
- Includes Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # CPGI-WWG-GTAP-2
- Zoro # G3617844
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 4-1/4" |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 2/0 AWG |
For Wire Size | 1 AWG, 1/0 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 2/0 AWG, 4 AWG, 6 AWG, 8 AWG |
Wire Size Range | 14 AWG - 2/0 AWG |
Details
Item | Splice Kit |
Wire Range | 14 to 2/0 |
Number of Wires | 2 |
Material | Polymer Splice with Silicone Jacket |
Includes | Connector |
Temp. Range | -40 Degrees to 194 Degrees F |
Color | Black |
Max. Voltage | 1,000 V |
Max. Temp. | 194 Degrees F |
Voltage Rating | 1000 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Voltage | 1,000 V |
Maximum Operating Temperature | 194 Degrees F |
RoHS Compliant | Yes |
Termination Style | Splice |
Special Features | Moisture Seal |
For Wire Type | Motor Lead Cable, Pool Wire, Power Cables |
Compatible with Product Type | Motor Connections, Pool Wiring, Power Cables |
Resistance Properties | Corrosion-Resistant |
Description
Splice Kit, Color Black, Compatible with Product Type Motor Connections, Pool Wiring, Power Cables, For Wire Type Motor Lead Cable, Pool Wire, Power Cables, Includes Connector, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 14 AWG, Maximum Wire Size 2/0 AWG, RoHS Compliant Yes, Termination Style Splice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.