Shop All Splicing Connectors
This Product is Discontinued
Te Connectivity
Non-Metallic Splice, 14 to 12 AWG, 300V, Wt (Discontinued)
Mfr # CPGI-WWG-1116377-2
Zoro # G3673695
This Product is Discontinued
Key Features
- Wire Range 14 to 12
- Number of Wires 2 + Ground
- Material Polyethylene
- Length 4 in
- Temp. Range Up to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # CPGI-WWG-1116377-2
- Zoro # G3673695
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 4 in |
Overall Length | 4 in |
Length (Straight Wireway) | 4 in |
For Wire Size | 12 AWG, 14 AWG |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 12 AWG |
Wire Size Range | 14 AWG - 12 AWG |
Details
Item | Nonmetallic Splice |
Wire Range | 14 to 12 |
Number of Wires | 2 + Ground |
Material | Polyethylene |
Temp. Range | Up to 220 Degrees F |
Color | White |
Max. Voltage | 300 V |
Standards | cULus |
Maximum Voltage | 300 V |
Body Material | Polyethylene |
For Wire Type | Nonmetallic Sheathed Cable |
Maximum Operating Temperature | 220 Degrees F |
Compatible with Product Type | Nonmetallic Sheathed Cable |
Description
Nonmetallic Splice, Body Material Polyethylene, Color White, Compatible with Product Type Nonmetallic Sheathed Cable, For Wire Type Nonmetallic Sheathed Cable, Maximum Operating Temperature 220 Degrees F, Maximum Voltage 300 V, Minimum Wire Size 14 AWG, Maximum Wire Size 12 AWG, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.