Shop All Headers & Wire Housings
Te Connectivity
NEW GI CONN2.5 PLUG HSG 7P NC
Mfr # 7-1971793-1
Zoro # G900957678
product price: $0.19
/ea
Sold in multiples of 700 for $133.00
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 10.4 mm
- Application Signal
- Material Nylon
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1971793-1
- Zoro # G900957678
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 10.4 mm |
Details
Item | Connector |
Number of Rows | 1 |
Application | Signal |
Material | Nylon |
Color | Natural |
Number of Contacts | 7 |
Connector Terminates To | Printed Circuit Board |
Contact Type | Socket |
Connector Type | Plug |
Hole Center to Center | 2.5 mm |
Max. Voltage | 50V AC |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 3/4" Trade Size (EC-075)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1943-UPC)
- SOUTHWIRE Lighted End Extension Cord, 12/3 Sjtw, L 50' (2588)
- SQUARE D Power Distribution Block 600V 175A (9080LBC362104)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings