Shop All Headers & Wire Housings
Te Connectivity
NEW GI CONN2.5 PLUG HSG 6P YLW
Mfr # 6-1971793-4
Zoro # G100957164
product price: $0.11
/ea
Sold in multiples of 1500 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Yellow
- Material Glass-Filled Polyamide
- For Use With Header Assembly
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1971793-4
- Zoro # G100957164
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 15.7 mm |
Height | 5.88 mm |
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Color | Yellow |
Material | Glass-Filled Polyamide |
For Use With | Header Assembly |
Application | Power, Signal |
Current Rating | 3 A |
Connector Type | Plug, Receptacle |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Number of Contacts | 6 |
Hole Center to Center | 2.5 mm |
Max. Voltage | 50V AC/DC |
Terminal Type | Crimp |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Connection Material | Copper Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D10S)
- EATON BUSSMANN Fuse, GMQ Series, Time Delay, 1A, 300V AC, 10kA at 300V AC (GMQ-1)
- HUBBELL Double Connector, 600VAC/250VDC, Yellw (HBLDMY)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings