Shop All Headers & Wire Housings
Te Connectivity
NEW GI CONN2.5 PLUG HSG 5P BLU
Mfr # 5-1971793-2
Zoro # G700956710
product price: $0.09
/ea
Sold in multiples of 54000 for $4,860.00
$4,860.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Min. Single Wire Size 28 AWG
- Max. Single Wire Size 22 AWG
- Number of Rows 1
- Max. Voltage 50V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1971793-2
- Zoro # G700956710
- Country of Origin Hong Kong
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 22 AWG |
Height | 5.88 mm |
Length | 13.2 mm |
Details
Item | Connector |
Color | Blue |
Number of Rows | 1 |
Max. Voltage | 50V AC/DC |
Application | Power, Signal |
Connector Type | Plug, Receptacle |
For Use With | Header Assembly |
Max. Temp. | 105°C |
Material | Glass-Filled Polyamide |
Terminal Type | Crimp |
Hole Center to Center | 2.5 mm |
Connection Material | Copper Alloy |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Current Rating | 3 A |
Number of Contacts | 5 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 125VAC (HBL2610SW)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7652AD04F22RX)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- SQUARE D Push Button Assy (3108538150)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings