Shop All Headers & Wire Housings
Te Connectivity
NEW GI CONN2.5 PLUG HSG 3P BLU
Mfr # 3-1971793-2
Zoro # G700956444
product price: $0.06
/ea
Sold in multiples of 2400 for $144.00
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Min. Single Wire Size 28 AWG
- Max. Single Wire Size 22 AWG
- Number of Rows 1
- Max. Voltage 50V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1971793-2
- Zoro # G700956444
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 22 AWG |
Height | 5.88 mm |
Length | 0.322 in |
Details
Item | Connector |
Color | Blue |
Number of Rows | 1 |
Max. Voltage | 50V AC/DC |
Application | Power, Signal |
Connection Material | Copper Alloy |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Material | Glass-Filled Polyamide |
Connector Type | Plug, Receptacle |
For Use With | Header Assembly |
Hole Center to Center | 2.5 mm |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Current Rating | 3 A |
Number of Contacts | 3 |
Contact Type | Tab |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P Contact Kits for Square D NEMA Size 2, rated for 45A (BEB9998SL4)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack (PL1ABC7)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (931)
- CARLON Elbow Conduit Wtr Tgt 90D 1In (LN20FA-CAR)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings