Shop All Pin & Sleeve Connectors
Te Connectivity
NECTOR S T SPLITTER LV-1
Mfr # 293234-7
Zoro # G200930586
Sold in multiples of 14 for $93.10
$93.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 42V DC
- Color - Plugs and Receptacles Light Gray
- Standards VDE Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 293234-7
- Zoro # G200930586
- Country of Origin Poland
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Splitter |
Voltage - Plugs and Receptacles | 42V DC |
Color - Plugs and Receptacles | Light Gray |
Standards | VDE Tested |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB5FD25)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, SOUR (36034P1BK)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 30A, 1 Pole, 120V AC (ED21B030)
- SQUARE D Surge Protector, 1 Phase, 120V, 3 (SDSA1175T)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- Te Connectivity Pin & Sleeve Connectors