Shop All Pin & Sleeve Connectors
Te Connectivity
NECTOR S PLUG HV-4 WHITE
Mfr # 1740825-1
Zoro # G100930518
Sold in multiples of 1500 for $825.00
$825.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1740825-1
- Zoro # G100930518
- Country of Origin Austria
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 250V AC |
Color - Plugs and Receptacles | White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER Evaluation Safety Relay, 24VDC, 2NO (CES-AZ-UES-04B)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Round, Solid, PK50 (7271)
- ELECTRIDUCT Eagle Parking Stop- 6FT- Yellow (SB-EG-EM-1790-YL)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 180W, 15.0A, DIN Rail (QS10.121)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- Te Connectivity Pin & Sleeve Connectors