Shop All Pin & Sleeve Connectors
Te Connectivity
NECTOR S PLUG HV-2 RED
Mfr # 1740259-5
Zoro # G000930618
Sold in multiples of 350 for $80.50
$80.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Red
- Standards VDE Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1740259-5
- Zoro # G000930618
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 250V AC |
Color - Plugs and Receptacles | Red |
Standards | VDE Tested |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB RC737, INS VINYL RING TRM 12-10 3/8IN YEL, PK 500 (RC737)
- BAYCO Cord Reel 150' Orange (KW-130)
- NVENT ERICO Ground Rod Coupler, Rod Dia 5/8 In (CC58)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 1, Screw On (ASE24X24X12NK)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- Te Connectivity Pin & Sleeve Devices