Shop All Pin & Sleeve Connectors
Te Connectivity
NECTOR S PCB PLUG STR LV-2 YELLOW
Mfr # 293308-6
Zoro # G600930483
product price: $1.85
/ea
Sold in multiples of 5000 for $9,250.00
$9,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 42V DC
- Color - Plugs and Receptacles Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 293308-6
- Zoro # G600930483
- Country of Origin Poland
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 42V DC |
Color - Plugs and Receptacles | Yellow |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11-1/2" L, 0.19" W, natural Plastic Cable Tie, Thickness: 3/64" (PRT3S-C)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x124mm, Polycarb (Q13813PCECC)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3680)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- Te Connectivity Pin & Sleeve Connectors