Shop All Pin & Sleeve Connectors
Te Connectivity
NECTOR S PCB PLUG STR LV-1 GREY
Mfr # 293308-5
Zoro # G800930481
Sold in multiples of 35 for $94.15
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 42V DC
- Color - Plugs and Receptacles Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 293308-5
- Zoro # G800930481
- Country of Origin Poland
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 42V DC |
Color - Plugs and Receptacles | Light Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, Red, 100ft. (230402-100)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (8502SAO12V02S)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FLNR01.6)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Square (H3YN-2 AC100-120)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- Te Connectivity Pin & Sleeve Devices