Shop All Pin & Sleeve Connectors
Te Connectivity
NECTOR S PCB PLUG STR HV-1 WHITE
Mfr # 293308-1
Zoro # G600930469
product price: $1.99
/ea
Sold in multiples of 5000 for $9,950.00
$9,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 293308-1
- Zoro # G600930469
- Country of Origin Poland
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 250V AC |
Color - Plugs and Receptacles | White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation (22975706)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Purple, PVC Insulation (411010513)
- HONEYWELL At140B1214 40Va Transformer (AT140B1214)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- MARINCO Cls40Mrsb-D Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blue (D) (CLS40MRSB-D)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- Te Connectivity Pin & Sleeve Devices