Shop All Pin & Sleeve Connectors
Te Connectivity
NECTOR S PCB CONN. ASSY STR OUTLET
Mfr # 293313-4
Zoro # G200930548
Sold in multiples of 46 for $86.94
$86.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 293313-4
- Zoro # G200930548
- Country of Origin Poland
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Receptacle |
Voltage - Plugs and Receptacles | 125V AC |
Color - Plugs and Receptacles | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCCMI)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- SIEMENS Circuit Breaker Enclosure, W0, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1100CU)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, No Key (10250T22KB)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- MARINCO Cls2Fb-A Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blk (A) (CLS2FB-A)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- Te Connectivity Pin & Sleeve Devices