Shop All Pin & Sleeve Connectors
Te Connectivity
NECTOR S PANEL OUTLET HV-4 WHITE
Mfr # 293648-1
Zoro # G300930592
Sold in multiples of 90 for $64.80
$64.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V AC
- Color - Plugs and Receptacles White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 293648-1
- Zoro # G300930592
- Country of Origin China
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Outlet |
Voltage - Plugs and Receptacles | 125V AC |
Color - Plugs and Receptacles | White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 25 ft. 30 Amp NEMA TT-30P RV 10AWG Cord W/6 Inch Loose End Plug & Handle (RVA1521)
- INTERSTATE PNEUMATICS 0.593 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7326-12)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-07-G02-BK)
- C2G 14Ft Cat5E Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (27261)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- Te Connectivity Pin & Sleeve Devices