Shop All Pin & Sleeve Connectors
Te Connectivity
NECTOR S PANEL OUTLET HV-4
Mfr # 293224-1
Zoro # G900930480
Sold in multiples of 250 for $362.50
$362.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 293224-1
- Zoro # G900930480
- Country of Origin China
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Outlet |
Voltage - Plugs and Receptacles | 250V AC |
Color - Plugs and Receptacles | White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- PROFESSIONAL PLASTICS Kwikie Solid Stem Expandable Plug, 2.000, Loop Nut, Item# 5120-20 (50 (FABKWIKIEPLUG5120-20-CS50-PC)
- TORK Astronomic Time Switch, 2 Channel 7 Day (EWZ201C)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VAC, 10A (CA2KN31B7)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- AMPHENOL CC SZ 10S, 10SL ZN CAD OD (9730571004)
- Te Connectivity Pin & Sleeve Connectors