Shop All Pin & Sleeve Connectors
Te Connectivity
NECTOR S DISTRIBUTOR ASSY 6 POS YELLOW
Mfr # 1740317-9
Zoro # G700930628
product price: $4.19
/ea
Sold in multiples of 20 for $83.80
$83.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 42V AC
- Color - Plugs and Receptacles Yellow
- Standards VDE Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1740317-9
- Zoro # G700930628
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Outlet |
Voltage - Plugs and Receptacles | 42V AC |
Color - Plugs and Receptacles | Yellow |
Standards | VDE Tested |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 8.00x6.00 (D866IS)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 3 D (G2X3WH6)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- HUBBELL Ac Marine Connector (M5200CS1R)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- Te Connectivity Pin & Sleeve Connectors