Shop All Pin & Sleeve Connectors
Te Connectivity
Nector S Bus Bar Us End Tab Lv-2
Mfr # 6-2213222-4
Zoro # G705949151
Sold in multiples of 60 for $119.40
$119.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 42V DC
- Color - Plugs and Receptacles White
- Features With Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-2213222-4
- Zoro # G705949151
- Country of Origin China
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Bus Bar |
Voltage - Plugs and Receptacles | 42V DC |
Color - Plugs and Receptacles | White |
Features | With Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN CONCEPT Panels, 40.20x40.20, White, Steel (CP4242)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804GNK)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- RACO Electrical Box Cover, Square, 6 Gang, Rectangular, Galvanized Steel, Blank (848)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- Te Connectivity Pin & Sleeve Devices