Shop All Pin & Sleeve Connectors
Te Connectivity
Nector S Bus Bar Us End Tab Hv-3
Mfr # 6-2213222-1
Zoro # G905975301
Sold in multiples of 60 for $119.40
$119.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V AC
- Color - Plugs and Receptacles White
- Features With Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-2213222-1
- Zoro # G905975301
- Country of Origin China
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Bus Bar |
Voltage - Plugs and Receptacles | 125V AC |
Color - Plugs and Receptacles | White |
Features | With Flange |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WA2E)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3/10)
- ZORO SELECT Locking Connector Black/White 250VAC 30A L6-30R (70630NC)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- Te Connectivity Pin & Sleeve Connectors