Shop All Pin & Sleeve Connectors
Te Connectivity
Nector S Bus Bar Us End Lv-2
Mfr # 7-2213222-4
Zoro # G405959139
product price: $1.99
/ea
Sold in multiples of 60 for $119.40
$119.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 42V DC
- Color - Plugs and Receptacles White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-2213222-4
- Zoro # G405959139
- Country of Origin China
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Bus Bar |
Voltage - Plugs and Receptacles | 42V DC |
Color - Plugs and Receptacles | White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 5.00 In. L (BISR500)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 1000 (TY244M)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- Te Connectivity Pin & Sleeve Connectors