Shop All Pin & Sleeve Connectors
Te Connectivity
Nector S Bus Bar Sealed Us End Tab Lv-2
Mfr # 2-2213222-4
Zoro # G205981286
Sold in multiples of 60 for $135.00
$135.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 42V AC
- Color - Plugs and Receptacles White
- Features With Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-2213222-4
- Zoro # G205981286
- Country of Origin Czechia
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Bus Bar |
Voltage - Plugs and Receptacles | 42V AC |
Color - Plugs and Receptacles | White |
Features | With Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 60.00)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU30020)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013BSF)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25060)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- MARINCO Cls40Mrb-Bb-A Cls Series Mnt (400A/600V) 2/0-4/0 Bus Bar Male-Blk (A) (CLS40MRB-BB-A)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- Te Connectivity Pin & Sleeve Connectors