Shop All Pin & Sleeve Connectors
Te Connectivity
Nector S Bus Bar Sealed Us End Tab Hv-3
Mfr # 2-2213222-1
Zoro # G405975054
Sold in multiples of 60 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V AC
- Color - Plugs and Receptacles White
- Features With Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-2213222-1
- Zoro # G405975054
- Country of Origin Czechia
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Bus Bar |
Voltage - Plugs and Receptacles | 125V AC |
Color - Plugs and Receptacles | White |
Features | With Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 30A, 250V AC, 10kA (OTM30)
- ANCOR 22-18 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (310699)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 4Port- Black (101834BK)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- Te Connectivity Pin & Sleeve Devices