Shop All Pin & Sleeve Connectors
Te Connectivity
Nector S Bus Bar Sealed Us End Lv-2
Mfr # 3-2213222-4
Zoro # G405959382
Sold in multiples of 60 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 42V DC
- Color - Plugs and Receptacles White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-2213222-4
- Zoro # G405959382
- Country of Origin Czechia
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Bus Bar |
Voltage - Plugs and Receptacles | 42V DC |
Color - Plugs and Receptacles | White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, C Curve (FAZ-C2/2-NA)
- LEVITON Angle Plug, 15-30P, 30A, 250V 3 Phase (8432-P)
- SIEMENS Sinamics Operator Panel 6SL30550AA004CA5 (6SL3055-0AA00-4CA5)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP20L125G)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- Te Connectivity Pin & Sleeve Devices