Shop All Pin & Sleeve Connectors
Te Connectivity
NECTOR S BUS BAR SEALED END CONN TAB
Mfr # 293270-2
Zoro # G800930610
product price: $1.99
/ea
Sold in multiples of 64 for $127.36
$127.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles White
- Features With Flange; Sealable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 293270-2
- Zoro # G800930610
- Country of Origin Czechia
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Bus Bar |
Voltage - Plugs and Receptacles | 250V AC |
Color - Plugs and Receptacles | White |
Features | With Flange; Sealable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2411SW)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- Te Connectivity Pin & Sleeve Connectors