Shop All Pin & Sleeve Connectors
Te Connectivity
NECTOR M SEALED 3P PIN UL SGL ENDED
Mfr # 2829471-1
Zoro # G800930535
product price: $15.19
/ea
Sold in multiples of 5 for $75.95
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Features Keyed; Sealed
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2829471-1
- Zoro # G800930535
- Country of Origin Mexico
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | Panel Mount Plug |
Color - Plugs and Receptacles | Black |
Features | Keyed; Sealed |
Standards | UL Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70F)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 (MH14-14FLX)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- CALBRITE Compression Coupling, ETM, 1/2in, 2-7/64inL (S20500CC00)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- Te Connectivity Pin & Sleeve Devices