Shop All Terminal Block Accessories
Te Connectivity
NC6-P108-04=7180XX002/30
Mfr # 3-1437664-3
Zoro # G700951814
product price: $2.45
/ea
Sold in multiples of 750 for $1,837.50
$1,837.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.561 in
- Color Black
- Voltage 300 V
- Mounting Options None
- Block Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1437664-3
- Zoro # G700951814
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Length | 1.561 in |
Screw Size | 11841 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 2.5 Ah, Detachable Cable (6EP1935-6MD31)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6)
- SQUARE D Cable Operating Mechanism Nema (9422CMP40)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x6.00x4.00, Gray, Steel (ASE12X6X4NK)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- Te Connectivity Power Distribution Blocks & Terminal Blocks