Shop All Terminal Block Accessories
Te Connectivity
NC6-P107-20=NC6 ASSEMBLY
Mfr # 2-1437664-5
Zoro # G200951550
product price: $18.95
/ea
Sold in multiples of 125 for $2,368.75
$2,368.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300 V
- Length 7.559 in
- Color Black
- Current Rating 20 A
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1437664-5
- Zoro # G200951550
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Length | 7.559 in |
Screw Size | 11841 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-025-100)
- MARINCO 8215T Marinco 15A 125V Plug, Hospital Grade, Clear (8215T)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- Te Connectivity Terminal Block Accessories