Shop All Sensor Accessories
Te Connectivity
Multiple Function Sensor Modules Ambimate Mod, Ms4 Cast
Mfr # 2316851-1
Zoro # G505984581
product price: $27.59
/ea
Sold in multiples of 3 for $82.77
$82.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Length 29.46 mm
- Physical Connection Surface Mount
- Operating Temperature Range -5 to 50°C
- Sensor Type Humidity, Light, Temperature, Motion
- Supply Voltage 3.3 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2316851-1
- Zoro # G505984581
- Country of Origin Hungary
- Category Sensor Accessories
Dimensions
Product Length | 29.46 mm |
Product Width | 16 mm |
Details
Physical Connection | Surface Mount |
Operating Temperature Range | -5 to 50°C |
Sensor Type | Humidity, Light, Temperature, Motion |
Supply Voltage | 3.3 VDC |
Current Consumption | 10 mA |
Output Interface | I2C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000IL)
- ABB AF30-30-00-13, AF30 3P CONTR, 100-250VAC/DC (AF30-30-00-13)
- KEYENCE W/ Controller 10-30V-Dc Laser Sensor (LR-WF10C MU-N11)
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- BANNER FIBER OPTIC CABLE SENSOR PARTS AND ACCESSORY (BT23SMSS)
- IFM Reflector, 3 In x 5/16 In x 3 In (E20005)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY, 1CH CO2, ACTIVE HUM/TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100-HD)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- Te Connectivity Sensor Accessories