Shop All Relay Accessories
Te Connectivity
MTMU0730
Mfr # 7-1393163-8
Zoro # G901037973
product price: $13.59
/ea
Sold in multiples of 400 for $5,436.00
$5,436.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multimode Relays
- Product Type Accessory
- Accessory Type Protection Module
- Body Material Polyamide, Polyphenylenether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1393163-8
- Zoro # G901037973
- Country of Origin Mexico
- Category Relay Accessories
Details
For Use With | Multimode Relays |
Product Type | Accessory |
Accessory Type | Protection Module |
Body Material | Polyamide, Polyphenylenether |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK5 (6420-005F)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04-100)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2R-A2)
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- CRYDOM Heat Sink, 0.7 Deg C/W Panel Mount (HS072)
- CRYDOM Heat Sink, SSR Mounting Hardware Kit (HK1)
- PHOENIX CONTACT Abb Hv 8Ch Relay Module, 2901295 (2901295)
- CRYDOM Heat Sink, 3.0 Deg C/W Panel Mount (HS301)
- CRYDOM Input/Output Relay, 50mA, Plug-In, White (IDC5)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 3.5 in. L (SSRHP05)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- Te Connectivity Relay Accessories