Shop All Wire Terminals
Te Connectivity
MTA206P=(MSTA) SW TOG DPDT
Mfr # 2-1437558-2
Zoro # G000928752
product price: $26.85
/ea
Sold in multiples of 3 for $80.55
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Green
- Connection Material Copper Alloy
- Max. Voltage 125V AC
- Connection Type Wire Lugs, Vertical
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1437558-2
- Zoro # G000928752
- Country of Origin United States
- Category Wire Terminals
Details
Insulation Color | Green |
Connection Material | Copper Alloy |
Item | Switch |
Max. Voltage | 125V AC |
Connection Type | Wire Lugs, Vertical |
Mounting Type | Panel |
Contact Plating Material | Gold Flash over Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 21A @ 240V AC Contact Rating (V7-1V19E9)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30554Z)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW500mm made of galvanised sheet steel (NSYMM55)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH3)
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 (EDV14-87MB-Q)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH10-8RX)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (4FRL1)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (18RA-10FL)
- PACER GROUP Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE18-156-25)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- Te Connectivity Wire Connectors & Disconnects