Shop All Wire Terminals
Te Connectivity
MTA-156 HDR POL LOCK RAFB TIN W/PEG 3P
Mfr # 1744156-3
Zoro # G800928655
product price: $0.99
/ea
Sold in multiples of 125 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Standards UL, CSA Listed
- Application Power, Printed Circuit Board
- Max. Voltage 600V AC
- Overall Length 0.545 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1744156-3
- Zoro # G800928655
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.545 in |
Pin Length (In.) | 0.45 in |
Details
Insulation Color | Black |
Standards | UL, CSA Listed |
Application | Power, Printed Circuit Board |
Max. Voltage | 600V AC |
Max. Temp. | 221 Degrees F |
Connection Type | Through Hole - Solder |
Features | Unshrouded Header |
Item | Header |
Terminal Type | Tab |
Connection Material | Copper Alloy |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Right Angle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Automotive 42Pc Kit (NO.44)
- KILLARK Weatherproof Cover, 1 Gang, Iron, Blank (FSBCM)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 3 ft, SJTW, 16/3 (PS313163)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT (1CPSA2)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU18-10RX)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG4)
- STA-KON 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (18RA-6F)
- MOTORMITE 18-14 Gauge Splice Terminal Blue Quick Splice Te, 85464 (85464)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (RVS2-5-100)
- Te Connectivity Wire Terminals