Shop All Wire Terminals
Te Connectivity
MTA 156 FEED TRACK ASSY FOR PNEUM BENCH
Mfr # 854176-1
Zoro # G200927944
product price: $12,348.99
/ea
Free Shipping & Returns
$12,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards TE Product Specification (114-)
- Connection Type Insulation Displacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 854176-1
- Zoro # G200927944
- Country of Origin United States
- Category Wire Terminals
Details
Standards | TE Product Specification (114-) |
Item | IDC Tooling |
Connection Type | Insulation Displacement |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- ENET Enet 6M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-6M-ENC)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK500 (PV10-10F-D)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (NW10-10)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 3/8" Stud, PK4 (15-096)
- DISCO Red Nyln 22-18 WireTerminal #6 Stud Size Spade Type PK25 (3609PK)
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK25 (RV14-10Q)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- Te Connectivity Wire Connectors & Disconnects