Shop All General Purpose Relays
Te Connectivity
Mt78755
Mfr # 3-1415035-1
Zoro # G105945111
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type DIN Rail Mount
- Number of Pins 8
- Terminal Length (in) 1.49
- Product Type Socket
- Grounding Provision Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1415035-1
- Zoro # G105945111
- Country of Origin Romania
- Category General Purpose Relays
Dimensions
Terminal Length (in) | 1.49 |
Details
Socket Type | DIN Rail Mount |
Number of Pins | 8 |
Product Type | Socket |
Grounding Provision | Without |
Number of Poles | 2 |
Accessory Type | Metal Retaining Clip |
Terminal Configuration | Screw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (604)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Black, 48" (5660-001B)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA34A3)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- OMRON GP RELAY (LY2-0-AC110/120)
- SIEMENS Safety Relay (3TK2810-0GA02)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- Te Connectivity General Purpose Relays