Shop All General Purpose Relays
Te Connectivity
MT326024
Mfr # 9-1393091-7
Zoro # G501017900
original price:
$20.56
7% off
Sold in multiples of 5 for $94.95
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgNi90/10
- Contact Switching Voltage (Max) 400 VAC
- Contact Switching Load (Min) 1mA @ .02V
- Coil Special Features UL Coil Insulation Class B
- Insulation Clearance Between Contact & Coil .11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 9-1393091-7
- Zoro # G501017900
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Length Class (Mechanical) | 35 to 40 mm |
Product Height | 2.244 in |
Product Width | 1.398 in |
Product Length | 1.402 in |
Width Class (Mechanical) | 30 to 40 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 8 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT2561-603-012)
- EATON B-LINE Box and Conduit Hanger, 1 in., Steel (BG16-S18)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 104A Iec (LRD3365)
- SQUARE D Load Center, HOM, 20 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM2040M200PRB)
- EATON Overload Relay Heater Element (MSH18.6A)
- HONEYWELL Q313A1022 750 Mv Thermopile (Q313A1022)
- OMRON SUPER MY (MY4N DC100/110 (S))
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- Te Connectivity General Purpose Relays