Shop All Wire Terminals
Te Connectivity
MT2 A REC 1.6 Contact SRC Au
Mfr # 964263-3
Zoro # G100980445
product price: $0.24
/ea
Sold in multiples of 6000 for $1,440.00
$1,440.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.5 to 1 mm²
- Standards IEC 664/664A (DIN VDE 0110)
- Terminal Type Receptacle/Socket
- Connection Type Crimp
- Wire Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 964263-3
- Zoro # G100980445
- Country of Origin Spain
- Category Wire Terminals
Details
Wire Range | 0.5 to 1 mm² |
Standards | IEC 664/664A (DIN VDE 0110) |
Terminal Type | Receptacle/Socket |
Connection Type | Crimp |
Wire Type | Copper |
Max. Temp. | 140 Degrees C |
Insulation Dia | 0.055 to 0.083 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-12D)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-12D)
- NVENT HOFFMAN NEMA Type 9, 12.00x10.00x6.00, Gray, Steel (A12D106)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK100 (164404-100)
- DISCO Red Nyln 22-18 Wire Terminal #6 Stud Size Ring Type PK25 (3603PK)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (A18-12)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164126-025)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (5WHG6)
- INSTALLBAY BY METRA SPADE TERM VINYL 16/14GA #8, PK 100 (3MBVST8)
- GARDNER BENDER TERMINAL KIT 175 PC (TK-175)
- Te Connectivity Wire Terminals