Shop All PCB Connectors
Te Connectivity
MSB0.80RC-ASY84DP - F VCTY
Mfr # 1-1658071-3
Zoro # G401067647
product price: $20.65
/ea
Sold in multiples of 4 for $82.60
$82.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid Crystal Polymer
- Max. Voltage 125V AC
- Features With Boss
- Application Signal
- Series Mictor SB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1658071-3
- Zoro # G401067647
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 3.05 mm |
Details
Item | PCB Mount Receptacle |
Material | Liquid Crystal Polymer |
Max. Voltage | 125V AC |
Features | With Boss |
Application | Signal |
Series | Mictor SB |
Max. Temp. | 125°C |
Current Rating | 1.25 A; 9.5 A |
Contact Plating Thickness | 1.27 µm |
Connection Material | Phosphor Bronze |
Terminal Finish | Gold Flash |
Hole Center to Center | 0.8 mm |
Connector Terminates To | Printed Circuit Board |
Contact Type | Socket |
Terminal Type | Surface Mount |
Contact Finish | Select Gold Flash |
Number of Contacts | 84 |
Number of Rows | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4201608)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA1)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity PCB Connectors