Shop All PCB Connectors
Te Connectivity
MSB0.80RC-ASY84DP - 30 VCTY
Mfr # 1-1658486-3
Zoro # G001067764
Sold in multiples of 5 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid Crystal Polymer
- Max. Voltage 125V AC
- Features With Boss
- Application Signal
- Series Mictor SB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1658486-3
- Zoro # G001067764
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 3.05 mm |
Details
Item | PCB Mount Receptacle |
Material | Liquid Crystal Polymer |
Max. Voltage | 125V AC |
Features | With Boss |
Application | Signal |
Series | Mictor SB |
Hole Center to Center | 0.8 mm |
Terminal Finish | Gold Plated |
Current Rating | 1.25 A; 9.5 A |
Connector Terminates To | Printed Circuit Board |
Number of Rows | 2 |
Contact Finish | Select Gold Plated |
Max. Temp. | 125°C |
Connection Material | Phosphor Bronze |
Contact Plating Thickness | 0.76 µm |
Number of Contacts | 84 |
Terminal Type | Surface Mount |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, 5-15P, C13, 15A, 14AWG, 12ft (P007-012)
- NVENT HOFFMAN Wall-Mount Solar Shields, 20.00x20.00x11.75, White, Galvanized (SW2MGLWH)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX WH)
- BRASS ACCENTS Arts and Craft Single Outlet, Number of Gangs: 1 Venetian Bronze Finish (M05-S5610-613VB)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity Wire Connectors & Disconnects