Shop All PCB Connectors
Te Connectivity
MSB0.80RC-ASY56DP GP F VCTR
Mfr # 7-1658071-2
Zoro # G901064740
product price: $9.69
/ea
Sold in multiples of 1000 for $9,690.00
$9,690.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 125V AC
- Application Signal
- Series Mictor SB
- Height 3.05 mm
- Features With Boss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1658071-2
- Zoro # G901064740
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 3.05 mm |
Details
Item | PCB Mount Receptacle |
Max. Voltage | 125V AC |
Application | Signal |
Series | Mictor SB |
Features | With Boss |
Material | Liquid Crystal Polymer |
Terminal Type | Surface Mount |
Current Rating | 9.5 A; 1.25 A |
Contact Type | Socket |
Contact Plating Thickness | 1.27 µm |
Connector Terminates To | Printed Circuit Board |
Contact Finish | Select Gold Flash |
Terminal Finish | Gold Flash |
Hole Center to Center | 0.8 mm |
Number of Contacts | 56 |
Max. Temp. | 125°C |
Connection Material | Phosphor Bronze |
Number of Rows | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO 24VAC Definite Purpose Contactor 2P 30A (SMC11)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-3)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLKR010)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6502-30-00)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Te Connectivity Wire Connectors & Disconnects