Shop All PCB Connectors
Te Connectivity
MSB0.80RC-ASY56DP GP F VCTR
Mfr # 5-1658071-2
Zoro # G501068629
Sold in multiples of 1000 for $8,790.00
$8,790.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 125V AC
- Application Signal
- Series Mictor SB
- Height 3.05 mm
- Material Liquid Crystal Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5-1658071-2
- Zoro # G501068629
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 3.05 mm |
Details
Item | PCB Mount Receptacle |
Max. Voltage | 125V AC |
Application | Signal |
Series | Mictor SB |
Material | Liquid Crystal Polymer |
Features | With Boss |
Contact Plating Thickness | 1.27 µm |
Connector Terminates To | Printed Circuit Board |
Number of Rows | 2 |
Terminal Finish | Gold Flash |
Current Rating | 1.25 A; 9.5 A |
Terminal Type | Surface Mount |
Contact Type | Socket |
Connection Material | Phosphor Bronze |
Hole Center to Center | 0.8 mm |
Number of Contacts | 56 |
Max. Temp. | 125°C |
Contact Finish | Select Gold Flash |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NO+2NC (XALK178G)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- SQUARE D Panelboard Cover, Flush (NC50VF)
- ABB Cable Tie, 11.1in L, 50 lb., Black, PK100 (L-11-50-0-C)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity Wire Connectors & Disconnects