Shop All PCB Connectors
Te Connectivity
MSB0.80RC-ASY56DP GP 30 VCTR
Mfr # 5-1658462-2
Zoro # G101068654
product price: $10.45
/ea
Sold in multiples of 475 for $4,963.75
$4,963.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 125V AC
- Application Signal
- Series Mictor SB
- Height 3.05 mm
- Material Liquid Crystal Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1658462-2
- Zoro # G101068654
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 3.05 mm |
Details
Item | PCB Mount Receptacle |
Max. Voltage | 125V AC |
Application | Signal |
Series | Mictor SB |
Material | Liquid Crystal Polymer |
Features | With Boss |
Connection Material | Phosphor Bronze |
Hole Center to Center | 0.8 mm |
Terminal Type | Surface Mount |
Current Rating | 1.25 A; 9.5 A |
Contact Type | Socket |
Max. Temp. | 125°C |
Contact Finish | Select Gold Plated |
Number of Contacts | 56 |
Terminal Finish | Gold Plated |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 0.76 µm |
Number of Rows | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- GENERAC Spill Box for Diesel Generator (6502)
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88303-5PK)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Te Connectivity PCB Connectors