Shop All PCB Connectors
Te Connectivity
MSB0.80RC-ASY56DP - 10 VCTY
Mfr # 1-1658062-2
Zoro # G401067494
product price: $11.95
/ea
Sold in multiples of 33 for $394.35
$394.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid Crystal Polymer
- Max. Voltage 125V AC
- Application Signal
- Features With Boss
- Series Mictor SB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1658062-2
- Zoro # G401067494
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 3.05 mm |
Details
Item | PCB Mount Receptacle |
Material | Liquid Crystal Polymer |
Max. Voltage | 125V AC |
Application | Signal |
Features | With Boss |
Series | Mictor SB |
Hole Center to Center | 0.8 mm |
Connection Material | Phosphor Bronze |
Number of Rows | 2 |
Terminal Finish | Gold Plated |
Contact Type | Socket |
Number of Contacts | 56 |
Contact Finish | Select Gold Plated |
Contact Plating Thickness | 0.25 µm |
Terminal Type | Surface Mount |
Connector Terminates To | Printed Circuit Board |
Current Rating | 9.5 A; 1.25 A |
Max. Temp. | 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WK)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D013)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 117111S1)
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity PCB Connectors