Shop All PCB Connectors
Te Connectivity
MSB0.80RC-ASY28DP GP 30 VCTR
Mfr # 5-1658462-1
Zoro # G801068664
product price: $7.95
/ea
Sold in multiples of 475 for $3,776.25
$3,776.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 125V AC
- Application Signal
- Series Mictor SB
- Height 3.05 mm
- Features With Boss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1658462-1
- Zoro # G801068664
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 3.05 mm |
Details
Item | PCB Mount Receptacle |
Max. Voltage | 125V AC |
Application | Signal |
Series | Mictor SB |
Features | With Boss |
Material | Liquid Crystal Polymer |
Current Rating | 1.25 A; 9.5 A |
Terminal Finish | Gold Plated |
Contact Finish | Select Gold Plated |
Contact Plating Thickness | 0.76 µm |
Hole Center to Center | 0.8 mm |
Contact Type | Socket |
Max. Temp. | 125°C |
Terminal Type | Surface Mount |
Number of Contacts | 28 |
Connector Terminates To | Printed Circuit Board |
Number of Rows | 2 |
Connection Material | Phosphor Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133380U)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K2L1G)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC182406GNK)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects