Shop All PCB Connectors
Te Connectivity
MSB0.80RC-ASY200FL - 30 -TY
Mfr # 1658462-5
Zoro # G301067259
Sold in multiples of 3 for $105.57
$105.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid Crystal Polymer
- Max. Voltage 125V AC
- Application Signal
- Series Mictor SB
- Height 3.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1658462-5
- Zoro # G301067259
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 3.05 mm |
Details
Item | PCB Mount Receptacle |
Material | Liquid Crystal Polymer |
Max. Voltage | 125V AC |
Application | Signal |
Series | Mictor SB |
Features | With Boss |
Number of Rows | 2 |
Connection Material | Phosphor Bronze |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 125°C |
Contact Finish | Select Gold Plated |
Current Rating | 9.5 A; 1.25 A |
Number of Contacts | 200 |
Terminal Type | Surface Mount |
Contact Plating Thickness | 0.76 µm |
Contact Type | Socket |
Terminal Finish | Gold Plated |
Hole Center to Center | 0.8 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL9451C)
- MERSEN Fuse, GDL Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/4)
- ALL-SOURCE 8 Ft. 16/2 13A Power Tool & Large Appliance Cord (APC-JTW162-8-BL)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity PCB Connectors