Shop All PCB Connectors
Te Connectivity
MSB0.80RC-ASY140DP GP F VCTY
Mfr # 3-1658043-5
Zoro # G401068026
Sold in multiples of 4 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid Crystal Polymer
- Max. Voltage 125V AC
- Application Signal
- Features With Boss
- Series Mictor SB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1658043-5
- Zoro # G401068026
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 3.05 mm |
Details
Item | PCB Mount Receptacle |
Material | Liquid Crystal Polymer |
Max. Voltage | 125V AC |
Application | Signal |
Features | With Boss |
Series | Mictor SB |
Terminal Type | Surface Mount |
Current Rating | 9.5 A; 1.25 A |
Number of Contacts | 140 |
Max. Temp. | 125°C |
Connection Material | Phosphor Bronze |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 0.12 µm |
Contact Type | Socket |
Number of Rows | 2 |
Contact Finish | Select Gold Flash |
Hole Center to Center | 0.8 mm |
Terminal Finish | Gold Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- KLASS TOOLS 11" x 3 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-1103x100)
- NVENT HOFFMAN Lay-In Wireway, 0.5 ft., 4inWx4inH, Steel (F44L06)
- SQUARE D Thermal Unit, 1.80 to 1.95A (A2.15)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity Wire Connectors & Disconnects