Shop All PCB Connectors
Te Connectivity
MSB0.80RC-ASY120FL GP F -TR
Mfr # 4-1658043-3
Zoro # G301068522
Sold in multiples of 475 for $5,296.25
$5,296.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid Crystal Polymer
- Max. Voltage 125V AC
- Features With Boss
- Application Signal
- Series Mictor SB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1658043-3
- Zoro # G301068522
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 3.05 mm |
Details
Item | PCB Mount Receptacle |
Material | Liquid Crystal Polymer |
Max. Voltage | 125V AC |
Features | With Boss |
Application | Signal |
Series | Mictor SB |
Max. Temp. | 125°C |
Hole Center to Center | 0.8 mm |
Contact Plating Thickness | 0.12 µm |
Terminal Type | Surface Mount |
Terminal Finish | Gold Plated |
Contact Finish | Select Gold Flash |
Contact Type | Socket |
Connection Material | Phosphor Bronze |
Current Rating | 9.5 A; 1.25 A |
Number of Rows | 2 |
Number of Contacts | 120 |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB, 1 Switch (RDSZBK)
- PACER GROUP Pacer Round 6 Conductor Cable, By The Foot, 16/6 AWG, Black, Brown, Red, Green, Blue and White (WR16/6-FT)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-S)
- TRYSTAR Premium Welding Cable 2/0 Black 10 FT Black Male 2MPC / 400A Standard Electrode Holder (TSWC20BK10-BKM-EH4)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity PCB Connectors