Shop All PCB Connectors
Te Connectivity
MSB0.80PL11ASY200FL - 10 -TY
Mfr # 1658015-5
Zoro # G601067133
Sold in multiples of 3 for $74.97
$74.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid Crystal Polymer
- Max. Voltage 125V AC
- Application Signal
- Series Mictor SB
- Height 10.06 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1658015-5
- Zoro # G601067133
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 10.06 mm |
Details
Item | PCB Mount Header |
Material | Liquid Crystal Polymer |
Max. Voltage | 125V AC |
Application | Signal |
Series | Mictor SB |
Features | With Boss |
For Use With | Receptacle Assembly |
Max. Temp. | 125°C |
Hole Center to Center | 0.8 mm |
Contact Type | Pin |
Contact Finish | Select Gold Plated |
Current Rating | 9.5 A; 1.25 A |
Terminal Finish | Gold Plated |
Number of Contacts | 200 |
Connector Terminates To | Printed Circuit Board |
Number of Rows | 2 |
Terminal Type | Surface Mount |
Contact Plating Thickness | 0.25 µm |
Connection Material | Phosphor Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Sleeve (CTL-500-EC)
- BUCHANAN Grommet, Slotted, Inside Dia 3/4 In, PK10 (774136)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Te Connectivity PCB Connectors