Shop All Wire Terminals
Te Connectivity
MR SPLIT PIN 26-18 PTPHBRZ LP
Mfr # 640545-1
Zoro # G001026044
product price: $0.51
/ea
Sold in multiples of 1000 for $510.00
$510.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 18 AWG
- Terminal Type Pin
- Connection Material Phosphor Bronze
- Connection Type Crimp
- Max. Voltage 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640545-1
- Zoro # G001026044
- Country of Origin Mexico
- Category Wire Terminals
Details
Wire Range | 26 to 18 AWG |
Terminal Type | Pin |
Connection Material | Phosphor Bronze |
Item | Contact |
Connection Type | Crimp |
Max. Voltage | 250V AC/DC |
Wire Type | Discrete Wire |
Max. Temp. | 221 Degrees F |
Application | Power and Signal, Wire and Cable |
Insulation Dia | 0.05 to 0.115 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 1 Pole, 120/240V AC (UBIP120)
- GENUINE Fuse Multi Block 120A/70A, 38231-Sfy-003 (38231-SFY-003)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- SQUARE D Manual Motor Starter, Button, 24-32A, 1P (GV2ME32)
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK1000 (162265-1000)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- ANCOR 12-10 Gauge - #10 Heat Shrink Spade Terminals - 100-Pack (315399)
- Te Connectivity Wire Connectors & Disconnects