Shop All Wire Terminals
Te Connectivity
MR SPLIT PIN 26-18 AUPHBRZ LP
Mfr # 640545-2
Zoro # G401026170
product price: $1.99
/ea
Sold in multiples of 5000 for $9,950.00
$9,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 18 AWG
- Max. Voltage 250V AC/DC
- Max. Temp. 221 Degrees F
- Connection Type Crimp
- Connection Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640545-2
- Zoro # G401026170
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 26 to 18 AWG |
Max. Voltage | 250V AC/DC |
Max. Temp. | 221 Degrees F |
Connection Type | Crimp |
Connection Material | Phosphor Bronze |
Terminal Type | Pin |
Item | Contact |
Wire Type | Discrete Wire |
Application | Power and Signal, Wire and Cable |
Insulation Dia | 0.05 to 0.115 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 D20/3 Series 20A, 3 Pole, 480V AC, D Curve (5ZVG0)
- SQUARE D Power Distribution Block 600V 255A (9080LBC363101)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM10073AA04)
- GE Thermal Unit, 5.90A, PK3 (CR123H680A)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- MIDWEST FASTENER 22 WG to 18 WG x #10 x 59/64" Insulated Spade Terminals 15PK (69983)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Yellow (160403-2100)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG4)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- Te Connectivity Wire Terminals