Shop All Wire Terminals
Te Connectivity
MR RECPT PTPHBZ LP 26-18
Mfr # 641300-1
Zoro # G401025609
product price: $0.38
/ea
Sold in multiples of 1000 for $380.00
$380.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 18 AWG
- Connection Type Socket, Crimp
- Connection Material Phosphor Bronze
- Max. Temp. 185 Degrees F
- Terminal Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 641300-1
- Zoro # G401025609
- Country of Origin Mexico
- Category Wire Terminals
Details
Wire Range | 26 to 18 AWG |
Connection Type | Socket, Crimp |
Connection Material | Phosphor Bronze |
Max. Temp. | 185 Degrees F |
Terminal Type | Socket |
Wire Type | Discrete Wire |
Item | Contact |
Max. Voltage | 250V AC/DC |
Application | Power and Signal, Wire and Cable |
Insulation Dia | 0.05 to 0.115 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2145C)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2-1/2'' Reducing Washer, 10PK (RW97)
- BRADY Sleeve, Polyolefin, Green, 1 3/4" W (M6-500-175-342-GR)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 10A, Fast-Acting, 600V AC, Cylindrical (FWC-10A10F)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (37112)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C944)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- S&G TOOL AID DEUTSCH TERMINAL RLS 20-24 AWG TOOL (SG18553)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK100 (160468-100)
- IDEAL UY2 Yel Idc 2Wr Bt Splc 100/PK, PK100 (86-955)
- MIDWEST FASTENER 2 WG x 3/8" Uninsulated Ring Terminals 6PK (66994)
- Te Connectivity Wire Connectors & Disconnects